Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 304114 |
|---|---|
| Manufacturer | Unistrut |
| Family Series | Unistrut Strut |
| Description | Clamp,Rigid Steel/Conduit |
| Style | Conduit Clamp |
| Trade Size | 1-1/4 " |
| Comments | Electro-galvanized |
| Gross Weight | 0.18 lbs |
| Net Weight | 0.175 lbs |