RF1V-5A1B-D24

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RF1V-5A1B-D24 IDEC Relays, RF1V Series, Relay Force Guided 5NO-1NC DC24V
MFG Item Number
RF1V-5A1B-D24

RF1V-5A1B-D24 IDEC Relays, RF1V Series, Relay Force Guided 5NO-1NC DC24V

MFG Item Number
RF1V-5A1B-D24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RF1V Series
Item #
RF1V-5A1B-D24
Relay Force Guided 5NO-1NC DC24V

RF1V Series Information

  • 4‑pole (2NO‑2NC, 3NO‑1NC) or 6‑pole (4NO‑2NC, 5NO‑1NC, 3NO‑3NC)
  • Built in LED Indicator
  • Finger Safe DIN Rail Mount Socker and PCB Mount Socket

Specifications

Specifications
Manufacturer Part Number RF1V-5A1B-D24
Manufacturer IDEC
Product Series RF1V
Family Series IDEC Relays, RF1V Series
Description Relay Force Guided 5NO-1NC DC24V PCB Terminals
Nominal Coil Voltage 24 VDC
Contacts 5NO, 1NC
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Number of Connections 14
Status Indicator No
Push-to-Test No
Diode No
Material Silver Tin Oxide
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch No
Approvals CSA, TUV, UR
Net Weight 0.0506 lbs
Gross Weight 0.0506 lbs