Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RG Series Information
The Roxtec RG is a compact kit sealing solution for cabinets. The three different standardized kit configurations make it possible to seal one to nine pre terminated cables, ranging from 3.5mm to 32.5mm. The Roxtec RG housing is made of nickel‑plated brass. The seal is UL/NEMA 4,4X,12,13 and IP 66/67 rated.
| Manufacturer Part Number | RG00063090021 |
|---|---|
| Manufacturer | Roxtec |
| Product Series | RG |
| Family Series | Roxtec Cable Entries, RG Series |
| Description | RG M63/9 AISI 316L |
| Nominal Grommet Capacity | 9 Small |
| Grommets Included | Yes |
| Capacity | (9) 3.5-10.5 mm |
| Angle | Straight |
| Protection Rating | IP67 |
| Split Frame | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Material | Stainless Steel |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 1.215 lbs |