Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
J Series Information
| Manufacturer Part Number | RJ1412HLL |
|---|---|
| Manufacturer | Stahlin |
| Product Series | J |
| Family Series | Stahlin Enclosures, J Series |
| Description | Enclosure, 15.50in.Hx13.38in.Wx7.69in.D, N4X, Polyester, Hinged Twist Latch Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Twist Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height | 14 " |
| Nominal Width | 12 " |
| Nominal Depth | 7 " |
| Approvals | CSA, UL |
| Net Weight | 8.5 lbs |
| Gross Weight | 9.47 lbs |