RJ1412W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RJ1412W Stahlin Enclosures, J Series, Enclosure, 15.50in.Hx13.38in.Wx7.69in.D,
MFG Item Number
RJ1412W

RJ1412W Stahlin Enclosures, J Series, Enclosure, 15.50in.Hx13.38in.Wx7.69in.D,

MFG Item Number
RJ1412W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, J Series
Item #
RJ1412W
Enclosure, 15.50in.Hx13.38in.Wx7.69in.D,

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number RJ1412W
Manufacturer Stahlin
Product Series J
Family Series Stahlin Enclosures, J Series
Description Enclosure, 15.50in.Hx13.38in.Wx7.69in.D, N4X, Polyester, Lift-Off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 7 "
Approvals CSA, UL
Net Weight 8.5 lbs
Gross Weight 9.315 lbs
Alternatives
AM1426R
AM1426R
Allied Moulded Products Enclosures, AM-R Series
RVJ1412W
RVJ1412W
Vynckier Enclosure Systems Enclosures, VJ Series
RJ1412HW
RJ1412HW
Stahlin Enclosures, J Series