RJ2S-C-D12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RJ2S-C-D12

IDEC Relays, RJ Series

RJ2S-C-D12

IDEC Relays, RJ Series
Relay, DPDT, 8A, 12VDC Coil
MFG Item Number
RJ2S-C-D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ Series
Item #
RJ2S-C-D12
Relay, DPDT, 8A, 12VDC Coil

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Videos

Specifications

Specifications
Manufacturer Part Number RJ2S-C-D12
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Relay, DPDT, 8A, 12VDC Coil
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 12 VDC
Current Rating 8 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0419 lbs
Gross Weight 0.0419 lbs
Alternatives
RJ2S-CL-D12
RJ2S-CL-D12
IDEC Relays, RJ Series
RJ2S-CLD-D12
RJ2S-CLD-D12
IDEC Relays, RJ Series