SJ2S-07LW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SJ2S-07LW IDEC Relays, RJ Series, Relay Socket, DIN Mount, Finger-Safe

MFG Item Number
SJ2S-07LW

SJ2S-07LW IDEC Relays, RJ Series, Relay Socket, DIN Mount, Finger-Safe

MFG Item Number
SJ2S-07LW
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RJ Series
Item #
SJ2S-07LW
Relay Socket, DIN Mount, Finger-Safe

RJ Series Information

  • AC and DC Coils
  • 12/8 Amp Contacts
  • Two Contact Arrangements
  • UL Recognized E555996
  • RoHS Compliant
RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.

  • Compact Size
  • Long Operational Life

Specifications

Specifications
Manufacturer Part Number SJ2S-07LW
Manufacturer IDEC
Product Series RJ
Family Series IDEC Relays, RJ Series
Description Relay Socket, DIN Mount, Finger-Safe For use with RJ2 Series Relay
Number of Connections 8
Max Voltage 250 V
Current Rating 8 A
Touch Safe Yes
Mounting DIN Rail
Net Weight 0.08 lbs
Gross Weight 0.08 lbs