J Series Information
| Manufacturer Part Number | RJ604HW |
|---|---|
| Manufacturer | Stahlin |
| Product Series | J |
| Family Series | Stahlin Enclosures, J Series |
| Description | Enclosure, 7.47in.Hx5.47in.Wx6.21in.D, N4X Polyester, Hinged Screw Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height | 6 " |
| Nominal Width | 4 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |