Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, J Series
RJW1412HLL
Stahlin Enclosures, J Series
Enclosure, RJ Series with Window
MFG Item Number
RJW1412HLL
This item cannot be canceled or returned
Description
Enclosure, RJ Series with Window
Specifications
Specifications
| Manufacturer Part Number |
RJW1412HLL |
| Manufacturer |
Stahlin |
| Product Series |
J |
| Family Series |
Stahlin Enclosures, J Series |
| Description |
Enclosure, RJ Series with Window |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
7 " |
| Approvals |
CSA, UL |
| Net Weight |
8.5 lbs |
| Gross Weight |
8.5 lbs |
RJW1412HLL
Stahlin Enclosures, J Series