RR2BA-U-DC12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR2BA-U-DC12 IDEC Relays, RR Series, RELAY, DPDT, 10A, 12VDC COIL
MFG Item Number
RR2BA-UDC12V

RR2BA-U-DC12 IDEC Relays, RR Series, RELAY, DPDT, 10A, 12VDC COIL

MFG Item Number
RR2BA-UDC12V
Item Number
RR2BA-U-DC12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR2BA-U-DC12
RELAY, DPDT, 10A, 12VDC COIL

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR2BA-UDC12V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description RELAY, DPDT, 10A, 12VDC COIL
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver
Nominal Coil Voltage 12 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
Alternatives
20310-81
20310-81
Deltrol Controls Relays, 160 Series
RR2BA-UL-DC12
RR2BA-UL-DC12
IDEC Relays, RR Series