RR2KP-U-DC110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RR2KP-U-DC110

IDEC Relays, RR2KP Series

RR2KP-U-DC110

IDEC Relays, RR2KP Series
Latching Relay, DPDT, 10A, 110VDC
Item Number
RR2KP-U-DC110
MFG Item Number
RR2KP-UDC110V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR2KP Series
Item #
RR2KP-U-DC110
Latching Relay, DPDT, 10A, 110VDC

RR2KP Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • DPDT Contacts
  • UL Recognized E66043
  • Dual Coil
The RR2KP series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 11 pin octal base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual check Button for Circuit Testing

Specifications

Specifications
Manufacturer Part Number RR2KP-UDC110V
Manufacturer IDEC
Product Series RR2KP
Family Series IDEC Relays, RR2KP Series
Description Latching Relay, DPDT, 10A, 110VDC Coil
Coil Voltage 110 VDC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Enclosed Yes
Current Rating 10 A
Net Weight 0.415 lbs
Gross Weight 0.415 lbs
Alternatives
RR2KP-UC-DC110
RR2KP-UC-DC110
IDEC Relays, RR2KP Series