RR2KP-UC-AC6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RR2KP-UC-AC6 IDEC Relays, RR2KP Series, Latching Relay, DPDT, 10A, 6VAC

MFG Item Number
RR2KP-UC-AC6-IDEC

RR2KP-UC-AC6 IDEC Relays, RR2KP Series, Latching Relay, DPDT, 10A, 6VAC

MFG Item Number
RR2KP-UC-AC6-IDEC
Item Number
RR2KP-UC-AC6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR2KP Series
Item #
RR2KP-UC-AC6
Latching Relay, DPDT, 10A, 6VAC

RR2KP Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • DPDT Contacts
  • UL Recognized E66043
  • Dual Coil
The RR2KP series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 11 pin octal base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual check Button for Circuit Testing

Specifications

Specifications
Manufacturer Part Number RR2KP-UC-AC6-IDEC
Manufacturer IDEC
Product Series RR2KP
Family Series IDEC Relays, RR2KP Series
Description Latching Relay, DPDT, 10A, 6VAC Coil, Includes Check/Test Button
Coil Voltage 6 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver
Enclosed Yes
Current Rating 10 A
Net Weight 0.375 lbs
Gross Weight 0.375 lbs