RR3B-UL-AC240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR3B-UL-AC240 IDEC Relays, RR Series, RELAY, 3PDT, 10A, 240VAC W/ IND LGT
MFG Item Number
RR3B-ULAC240V

RR3B-UL-AC240 IDEC Relays, RR Series, RELAY, 3PDT, 10A, 240VAC W/ IND LGT

MFG Item Number
RR3B-ULAC240V
Item Number
RR3B-UL-AC240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR3B-UL-AC240
RELAY, 3PDT, 10A, 240VAC W/ IND LGT

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR3B-ULAC240V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description RELAY, 3PDT, 10A, 240VAC W/ IND LGT
Coil Voltage 240 VAC
Contacts 3PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 11
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 240 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1806 lbs
Gross Weight 0.185 lbs
Alternatives
RR3B-ULC-AC240
RR3B-ULC-AC240
IDEC Relays, RR Series
RR3B-U-AC240
RR3B-U-AC240
IDEC Relays, RR Series