RR3PA-U-AC24

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR3PA-U-AC24 IDEC Relays, RR Series, RELAY, 3PDT, 10A, 24VAC COIL
MFG Item Number
RR3PA-UAC24V

RR3PA-U-AC24 IDEC Relays, RR Series, RELAY, 3PDT, 10A, 24VAC COIL

MFG Item Number
RR3PA-UAC24V
Item Number
RR3PA-U-AC24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR3PA-U-AC24
RELAY, 3PDT, 10A, 24VAC COIL

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR3PA-UAC24V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description RELAY, 3PDT, 10A, 24VAC COIL
Coil Voltage 24 VAC
Contacts 3PDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Connections 11
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 24 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.2 lbs
Gross Weight 0.225 lbs
Alternatives
RR3PA-UL-AC24
RR3PA-UL-AC24
IDEC Relays, RR Series
RR3PA-ULC-AC24
RR3PA-ULC-AC24
IDEC Relays, RR Series