RR3PA-UC-AC12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RR3PA-UC-AC12

IDEC Relays, RR Series

RR3PA-UC-AC12

IDEC Relays, RR Series
RELAY, 3PDT, 10A, 12VAC W/ CHECK BTN
Item Number
RR3PA-UC-AC12
MFG Item Number
RR3PA-UCAC12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR3PA-UC-AC12
RELAY, 3PDT, 10A, 12VAC W/ CHECK BTN

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR3PA-UCAC12V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description RELAY, 3PDT, 10A, 12VAC W/ CHECK BTN
Coil Voltage 12 VAC
Contacts 3PDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Connections 11
Status Indicator No
Push-to-Test No
Diode No
Material Silver
Nominal Coil Voltage 12 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.2119 lbs
Gross Weight 0.2119 lbs