RSSS Series Information
| Manufacturer Part Number | RSSS-309-E |
|---|---|
| Manufacturer | Remke Industries |
| Product Series | RSSS |
| Family Series | Remke Industries Cable Entries, RSSS Series |
| Description | Cord Grip, 1in., 0.438-0.562in. Cord Dia, w/Wire Mesh Strain Relief, 303 Stainless Steel, Less Locknut |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6 |
| Split Frame | No |
| Cable Diameter Range | 0.44-0.56 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Approvals | CSA |
| Protection Rating | IP52, IP54, IP56, IP65, IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |