Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SM2S-05 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Relay Socket, DPDT, Screw Terminal, DIN Mount |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | Yes |
| Mounting | DIN Rail |
| Comments | Screw Terminal |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |