RY2S-U-DC12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY2S-U-DC12 IDEC Relays, RY Series, Relay, DPDT, 3A, 12VDC Coil

MFG Item Number
RY2S-UDC12V

RY2S-U-DC12 IDEC Relays, RY Series, Relay, DPDT, 3A, 12VDC Coil

MFG Item Number
RY2S-UDC12V
Item Number
RY2S-U-DC12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY Series
Item #
RY2S-U-DC12
Relay, DPDT, 3A, 12VDC Coil

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RY2S-UDC12V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Description Relay, DPDT, 3A, 12VDC Coil
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Plated
Nominal Coil Voltage 12 VDC
Current Rating 3 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs