Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RY2S-UT-DC24
RELAY, DPDT, 3A, 24VDC COIL,
MFG Item Number
RY2S-UTDC24V
This item cannot be canceled or returned
Description
RELAY, DPDT, 3A, 24VDC COIL,
AC and DC Coils 5/3/1 Amp Std/Bifur Contacts Two Contact Arrangements UL Recognized E55996 Plug In or PC Mount The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
Industry Standard Package Flange Mount Available Common Options Include Check Button and Indicator Light
Specifications
Specifications
Manufacturer Part Number
RY2S-UTDC24V
Manufacturer
IDEC
Product Series
RY
Family Series
IDEC Relays, RY Series
Description
RELAY, DPDT, 3A, 24VDC COIL, INLCUDES TOP FLANGE MOUNTING
Coil Voltage
24 VDC
Contacts
DPDT
Mounting
Top Flange
Termination
.110 " Flat Blade
Enclosure
Plastic
Number of Connections
8
Status Indicator
No
Push-to-Test
No
Diode
No
Material
Silver Gold Plated
Nominal Coil Voltage
24 VDC
Current Rating
3 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.0506 lbs
Gross Weight
0.0506 lbs
RY2S-UT-DC24
IDEC Relays, RY Series