RY2S-UT-DC48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY2S-UT-DC48 IDEC Relays, RY Series, RELAY, DPDT, 3A, 48VDC COIL,

MFG Item Number
RY2S-UTDC48V

RY2S-UT-DC48 IDEC Relays, RY Series, RELAY, DPDT, 3A, 48VDC COIL,

MFG Item Number
RY2S-UTDC48V
Item Number
RY2S-UT-DC48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY Series
Item #
RY2S-UT-DC48
RELAY, DPDT, 3A, 48VDC COIL,

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RY2S-UTDC48V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Description RELAY, DPDT, 3A, 48VDC COIL, INCLUDES TOP FLANGE MOUNTING
Coil Voltage 48 VDC
Contacts DPDT
Mounting Top Flange
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Plated
Nominal Coil Voltage 48 VDC
Current Rating 3 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0506 lbs
Gross Weight 0.0506 lbs