Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RZ3A Series Information
| Manufacturer Part Number | RZ3A60D55P |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | RZ3A |
| Family Series | Carlo Gavazzi Relays, RZ3A Series |
| Description | SOLID STATE RELAY, 55A, 575V, 3-PH CTRL: 4-32VDC, LOAD: 42-660VAC ZERO CROSSING, W/ OVER TEMP PROTECT |
| Circuit | 3NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 3 |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 42-660 VAC |
| Nominal Output Voltage | 208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 55 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | Triac AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | Yes |
| Snubber | No |
| Comments | W/ Over-Temp Protection and Alarm Output |
| Net Weight | 0.815 lbs |
| Gross Weight | 0.89 lbs |