Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S000X100VAM
PXE S000X100VAM MP Printer Cont. Self-L
MFG Item Number
S000X100VAM
This item cannot be canceled or returned
Description
PXE S000X100VAM MP Printer Cont. Self-L
Specifications
Specifications
| Manufacturer Part Number |
S000X100VAM |
| Manufacturer |
Panduit |
| Family Series |
Panduit Labels |
| Description |
MP Self-Laminating Label Cassette, 1.00 W x 26' L, 12 - 10 AWG Wire/Cable, White Print-on area, Vinyl, Clear/White, 1 pc. Package Quantity. |
| Material Type |
Vinyl |
| Material Description |
Self-Laminating |
| Background Color |
Black |
| Label Width |
1 " |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.165 lbs |
S000X100VAM
Panduit Labels