Series Information
| Manufacturer Part Number | T038X000VPM-BK |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The T038X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. The label cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | White |
| Label Width | 0.35 " |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.105 lbs |