Series Information
| Manufacturer Part Number | S100X150VAM |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | Panduit S100X150VAM vinyl self-laminating label cassettes, can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. Upgrade your cable coding system with improved organization and |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Cable Type | 10 AWG to 6 AWG |
| Label Width | 1 " |
| Label Height | 1.5 " |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |