Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | R6800 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Relays |
| Description | Socket; Relay; for Relay C10-C14-CSS; Din Rail or Panel Mountable; 10A; 250V |
| Number of Connections | 5 |
| Max Voltage | 250 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | DIN Rail |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |