Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1SAP120600R0071 ABB Programmable Logic Controllers, AC500-eCo Series, PM554-TP-ETH, AC500-eCo CPU, 128 KB
MFG Item Number
1SAP120600R0071
1SAP120600R0071 ABB Programmable Logic Controllers, AC500-eCo Series, PM554-TP-ETH, AC500-eCo CPU, 128 KB
MFG Item Number
1SAP120600R0071
This item cannot be canceled or returned
Description
Programmable Logic Controllers, AC500-eCo Series
PM554-TP-ETH, AC500-eCo CPU, 128 KB
AC500-eCo Series Information
Integrated Onboard I/O AC Versions with Integrated Power Supply Expandable with up to 10 I/O Modules Simple Mounting with DIN Rail System Internal Serial Interface (RS485) The AC500‑eCo from ABB is a range of scalable PLCs offering cost effectiveness for modern industrial automation applications where small flexible PLC solutions often represent the ideal solution. ABBs AC500‑eCo has been designed to integrate seamlessly into the broader AC500 family, offering you the decisive benefit of having a fully scalable and modular system.
Three Unique Terminal Blocks Available Compatible with All Standard I/O Modules
Specifications
Specifications
Manufacturer Part Number
1SAP120600R0071
Manufacturer
ABB
Product Series
AC500-eCo
Family Series
ABB Programmable Logic Controllers, AC500-eCo Series
Description
PM554-TP-ETH, AC500-eCo CPU, 128 KB Memory, 8DI, 6 Transistor Out, 24 V DC, Ethernet Communication
Voltage
24 VDC
Nominal Voltage
24 VDC
Number of Inputs & Type
8 - Digital
Number of Outputs & Type
6 - Transistor
Expandable
Yes
Display Type
None
Communication
Ethernet, Modbus, RS-485
Memory Size
128 kB
Mounting
DIN Rail, Panel Mount
Maximum I/O Expansions
320
Modbus RTU Master
Yes
Modbus RTU Slave
Yes
Embedded Clock/Calendar
Yes
Approvals
CE, CSA, cULus, EAC
Net Weight
0.735 lbs
Gross Weight
1.08 lbs
1SAP120600R0071
ABB Programmable Logic Controllers, AC500-eCo Series