Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S12 Altech Switches, Contact Block for 30 mm Oper.,

MFG Item Number
S12

S12 Altech Switches, Contact Block for 30 mm Oper.,

MFG Item Number
S12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
S12
Contact Block for 30 mm Oper.,

Series Information

Specifications

Specifications
Manufacturer Part Number S12
Manufacturer Altech
Family Series Altech Switches
Description Contact Block for 30 mm Oper., Yellow, 1 NO + 1 NC
Type Contact Block Metal Operators
For Use With 30 mm Push Button Accessories
Color Yellow
Comments 1 NO + 1 NC
Net Weight 0.09 lbs
Gross Weight 0.15 lbs