Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S11 Altech Switches, Contact Block, 1NO&1NC, for use
S11 Altech Switches, Contact Block, 1NO&1NC, for use
This item cannot be canceled or returned
Description
Contact Block, 1NO&1NC, for use
Specifications
Specifications
| Manufacturer Part Number |
S11 |
| Manufacturer |
Altech |
| Family Series |
Altech Switches |
| Description |
Contact Block, 1NO&1NC, for use with 30mm Altech Pushbutton |
| Type |
Contact Block Metal Operators |
| For Use With |
30 mm Push Button Accessories |
| Color |
Red |
| Comments |
1 NO + 1 NC, Silver Contacts |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.125 lbs |