FDCT2
Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDCT2 Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series, 3/4 CST IRON FD BX SGL GNG MTG LUGS

MFG Item Number
FDCT2

FDCT2 Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series, 3/4 CST IRON FD BX SGL GNG MTG LUGS

MFG Item Number
FDCT2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Electrical Boxes, CONDULET Series
Item #
FDCT2
3/4 CST IRON FD BX SGL GNG MTG LUGS

CONDULET Series Information

  • Compatible with Rigid and Intermediate Conduit
  • For Indoor/Outdoor Use (with Gasketed Covers)
  • Threaded Hubs in 1/2, 3/4, and 1 Inch Sizes
  • Various Hub/Gang Configurations Available
  • Shallow or Deep Bodies Available
Condulet® series cast device boxes from Crouse‑Hinds can be installed in Rigid or IMC conduit systems, and are used to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps, or to allow access to the conduit system for future changes. These boxes are constructed from Feraloy™ iron alloy (copper free aluminum available for some models), include an internal green ground screw, and are available in shallow or deep body styles.
  • UL/CSA Approved
  • Internal Ground Screw Included

Specifications

Specifications
Product Series CONDULET
Manufacturer Part Number FDCT2
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Electrical Boxes, Condulet Series
Description Eaton Crouse-Hinds series Condulet FDC device box, Deep, Feraloy iron alloy, Single-gang, T shape, 3/4
Style FDCT
Number of Gangs 1
Hub Size 3/4 "
Number of Hubs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Grounding Yes
Composition Iron Alloy
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA, UL
Net Weight 3.25 lbs
Gross Weight 3.25 lbs