S300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S300 Eaton's B-Line series Fittings, Hole Plug, 3in.NPT, Grey, N3R/12/4,

MFG Item Number
78205148552

S300 Eaton's B-Line series Fittings, Hole Plug, 3in.NPT, Grey, N3R/12/4,

MFG Item Number
78205148552
Item Number
S300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S300
Hole Plug, 3in.NPT, Grey, N3R/12/4,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205148552
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 3in.NPT, Grey, N3R/12/4, Steel, Wing Nut Fastener, Gasketed, 3.62in./92in. Max Hole Diameter
Connection Type Knockout
Trade Size 3 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Mounting Compression Plate
Net Weight 0.455 lbs
Gross Weight 0.63 lbs
Alternatives
HP300
HP300
Hammond Manufacturing Fittings, HP Series
WAS300
WAS300
Wiegmann Fittings