S300SS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S300SS Eaton's B-Line series Fittings, Hole Plug, 3in.NPT, N3R/12/4X,

MFG Item Number
78205145305

S300SS Eaton's B-Line series Fittings, Hole Plug, 3in.NPT, N3R/12/4X,

MFG Item Number
78205145305
Item Number
S300SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
S300SS
Hole Plug, 3in.NPT, N3R/12/4X,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205145305
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 3in.NPT, N3R/12/4X, Stainless Steel, Gasketed, Wing Nut Fastener, 3.062in./92mm Max Hole Dia
Connection Type Knockout
Trade Size 3 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 0 lbs
Gross Weight 0.7 lbs
Alternatives
HP300
HP300
Hammond Manufacturing Fittings, HP Series
WAS300
WAS300
Wiegmann Fittings