Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S3N035TW ABB Circuit Breakers, ISOMAX Series, Circuit Breaker, 3-P, 35A/600VAC
S3N035TW ABB Circuit Breakers, ISOMAX Series, Circuit Breaker, 3-P, 35A/600VAC
This item cannot be canceled or returned
Description
Circuit Breakers, ISOMAX Series
Circuit Breaker, 3-P, 35A/600VAC
ISOMAX Series Information
Branch Circuit Protector UL 489 Listed 15 ~ 2500 Amps 240/480/600 VAC 500/600 VDC The Isomax Series of circuit breakers from ABB can be fitted with a wide range of terminals for every kind of connection. Modular design also makes installation and assembly extremely simple. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more. All the accessories can be mounted with simple operations without exposing the main contacts (except for the Isomax S8).
Nine Trip Functions Eleven Different Trip Unit Versions Four Performance Classes
Specifications
Specifications
Manufacturer Part Number
S3N035TW
Manufacturer
ABB
Product Series
ISOMAX
Family Series
ABB Circuit Breakers, ISOMAX Series
Description
Circuit Breaker, 3-P, 35A/600VAC Molded Case, UL489 Listed, Less Lugs 14kAIC@480VAC, Thermal-Magnetic, Fix
Poles
3
Current Rating
35 A
Max Voltage
600 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Neutral Protection
No
100% Rated
No
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
489
Gross Weight
6.55 lbs
Net Weight
6.55 lbs
S3N035TW
ABB Circuit Breakers, ISOMAX Series