Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S7-50-C0 Panduit Cable Ties, StrongHold S7-50-C0 Cable Tie, Black, P
MFG Item Number
S7-50-C0

S7-50-C0 Panduit Cable Ties, StrongHold S7-50-C0 Cable Tie, Black, P

MFG Item Number
S7-50-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
S7-50-C0
StrongHold S7-50-C0 Cable Tie, Black, P

Series Information

Specifications

Specifications
Manufacturer Part Number S7-50-C0
Manufacturer Panduit
Family Series Panduit Cable Ties
Description The S7-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 7.4” 188mm length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon
Length 7.4 "
Nominal Length 7 "
Thickness 0.06 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Material Nylon
Color Black
Plenum Rated Yes
Approvals CE, cULus
Net Weight 0.273 lbs
Gross Weight 0.273 lbs