Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
S801+ Series Information
| Manufacturer Part Number | S801+T30N3S |
|---|---|
| Manufacturer | Eaton |
| Product Series | S801+ |
| Family Series | Eaton Soft Starters, S801+ Series |
| Description | Eaton S801+ soft starter, Soft Starter 200MM 304 A |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| AC Voltage | 200-600 VAC |
| Current Rating | 304 A |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Approvals | CSA, IEC, ULS |
| Net Weight | 38 lbs |
| Gross Weight | 45 lbs |