Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAV-10L21 ILME Plugs & Receptacles, 10 PL HC TE HD 2PGS PG 21
MFG Item Number
CAV-10L21
CAV-10L21 ILME Plugs & Receptacles, 10 PL HC TE HD 2PGS PG 21
MFG Item Number
CAV-10L21
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 PL HC TE HD 2PGS PG 21
Specifications
Specifications
| Manufacturer Part Number |
CAV-10L21 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL HC TE HD 2PGS PG 21 |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.4 lbs |
CAV-10L21
ILME Plugs & Receptacles