Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SB2-07501 Staco Energy Power Supplies, UniStar SB2 Series, UPS, Standby, 750VA/450W, 10
MFG Item Number
SB2-07501
SB2-07501 Staco Energy Power Supplies, UniStar SB2 Series, UPS, Standby, 750VA/450W, 10
MFG Item Number
SB2-07501
This item cannot be canceled or returned
Description
Power Supplies, UniStar SB2 Series
UPS, Standby, 750VA/450W, 10
UniStar SB2 Series Information
The UniStar Smart Business Standby (SB2) UPS offers reliable power protection and battery backup for desktop computers, workstations, networking devices, POS systems, and entertainment systems. It provides battery backup and surge‑protected outlets to meet the demands of multiple devices in a highly reliable package.
Specifications
Specifications
Manufacturer Part Number
SB2-07501
Manufacturer
Staco Energy
Product Series
UniStar SB2
Family Series
Staco Energy Power Supplies, UniStar SB2 Series
Description
UPS, Standby, 750VA/450W, 10 Outlets, 120V, 1 min
Volt Amp Capacity (VA)
750 VA
Capacity
450 W
Voltage
120 VAC
Nominal Voltage
120 VAC
Phase
1
Class
Standby
Connection Type
Plug-In
Number of Outputs
10
Mounting
Stand Alone
Net Weight
6.4 lbs
Gross Weight
6.4 lbs
SB2-07501
Staco Energy Power Supplies, UniStar SB2 Series