T21-SU-18J-DS
Temprel Inc Thermocouples, T21 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T21-SU-18J-DS Temprel Inc Thermocouples, T21 Series, T-Couple, J Type, 0.188in. OD X 18in.,
MFG Item Number
T21SU18JDS

T21-SU-18J-DS Temprel Inc Thermocouples, T21 Series, T-Couple, J Type, 0.188in. OD X 18in.,

MFG Item Number
T21SU18JDS
Item Number
T21-SU-18J-DS
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermocouples, T21 Series
Item #
T21-SU-18J-DS
T-Couple, J Type, 0.188in. OD X 18in.,

T21 Series Information

Specifications

Specifications
Manufacturer Part Number T21SU18JDS
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Description T-Couple, J Type, 0.188in. OD X 18in., Inconel, W/ Molded Standard-Plug
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Probe Length 18 "
Probe Diameter 0.19 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 1,650 °F
Output Type Molded-on Standard Plug
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs