ML50.100
Puls Power Supplies, Mini Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ML50.100 Puls Power Supplies, Mini Line Series, POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W
MFG Item Number
ML50.100

ML50.100 Puls Power Supplies, Mini Line Series, POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W

MFG Item Number
ML50.100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Mini Line Series
Item #
ML50.100
POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W

Mini Line Series Information

  • Single Output
  • 5~56 VDC Outputs Available
  • Up to 7.5 Amp Output Available
  • 85~550 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls MiniLine power supplies are very compact, can be installed in seconds and are extremely reliable. PULS has reduced the number of critical components such as electrolytic capacitors and only uses the highest quality materials. The plastic housed MiniLine is available in a 25‑100 Watt range and with input voltages between 85‑550 VAC.

  • DIN Rail Mount
  • Wide DC Input Voltage
  • Rugged Plastic Housing


Videos

Specifications

Specifications
Manufacturer Part Number ML50.100
Manufacturer Puls
Product Series Mini Line
Family Series Puls Power Supplies, Mini Line Series
Description POWER SUPPLY, 24VDC, 2.1A, 1PH, 50W 100-240VAC INPUT, 24-28VDC OUTPUT DIN MOUNT, 75mmLx45mmWx91mmH
Power 50 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 2.1 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 0.5313 lbs
Gross Weight 0.7716 lbs
Alternatives
PM-0124-020-0
PM-0124-020-0
Block Circuit Breakers, PM Series
ML50.101
ML50.101
Puls Power Supplies, Mini Line Series