Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Relays |
| Manufacturer Part Number | SFA-203 |
| Description | Hold-Down Clip, Side Latch, 2pcs Required per Socket, For Use w/ Idec DIN Mount Socket |
| Type | Clip |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.0025 lbs |
| Gross Weight | 0.005 lbs |