Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SG Series Information
| Manufacturer Part Number | 908019 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | SG |
| Family Series | Konkore Fittings (SCI) Fittings, SG Series |
| Description | Sealing Gasket for Conduit Fitting/Box, 1/2in. |
| Trade Size | 1/2 " |
| Material | Rubber |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | cULus |
| Net Weight | 0.005 lbs |
| Gross Weight | 1.3 lbs |