Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH2B-02

IDEC Relays

SH2B-02

IDEC Relays
Socket, Surface/DIN Mount, 8-Blade
MFG Item Number
SH2B-02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
SH2B-02
Socket, Surface/DIN Mount, 8-Blade

Series Information

Specifications

Specifications
Manufacturer Part Number SH2B-02
Manufacturer IDEC
Family Series IDEC Relays
Description Socket, Surface/DIN Mount, 8-Blade
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Touch Safe No
Mounting Chassis Mount
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
SH2B-05
SH2B-05
IDEC Relays, RH Series
SH2B-05C
SH2B-05C
IDEC Relays, RH Series
70-459-1
70-459-1
Schneider Relays, 782 Series