SH2B-05C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH2B-05C IDEC Relays, RH Series, Socket, DIN/Surface Mount, Finger-

MFG Item Number
SH2B-05C

SH2B-05C IDEC Relays, RH Series, Socket, DIN/Surface Mount, Finger-

MFG Item Number
SH2B-05C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
SH2B-05C
Socket, DIN/Surface Mount, Finger-

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Manufacturer Part Number SH2B-05C
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description Socket, DIN/Surface Mount, Finger- Safe Terminals For use W/ 8 Blade RH Series Relay
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
70-782D8-1A
70-782D8-1A
Schneider Relays, 782 Series