Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-PROFINET-V2 Control Techniques Drives, Profinet-RT System Integration
MFG Item Number
82500000018200
SI-PROFINET-V2 Control Techniques Drives, Profinet-RT System Integration
MFG Item Number
82500000018200
Item Number
SI-PROFINET-V2
Description
Profinet-RT System Integration
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
82500000018200 |
| Description |
Profinet-RT System Integration Module (M200-M700) |
| Accessory Type |
Cover |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.23 lbs |
SI-PROFINET-V2
Control Techniques Drives