Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SIBAAA0050 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Encoders |
| Description | Unidrive M, Incremental or Heidenhain EnDat, Encoder Feedback Cable, connectors on motor and |
| Termination | 17 Pin Circular |
| Connection Type | 15 Pin Sub D |
| Contact Gender | Male |
| Net Weight | 1.715 lbs |
| Gross Weight | 1.75 lbs |