Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SK615652-44 ABB Switches, Nameplate, in.STARTin., 30mm, 50mm OA Hg
MFG Item Number
SK615652-44

SK615652-44 ABB Switches, Nameplate, in.STARTin., 30mm, 50mm OA Hg

MFG Item Number
SK615652-44
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SK615652-44
Nameplate, in.STARTin., 30mm, 50mm OA Hg

Series Information

Specifications

Specifications
Manufacturer Part Number SK615652-44
Manufacturer ABB
Family Series ABB Switches
Description Nameplate, in.STARTin., 30mm, 50mm OA Hg
Legend START
Hole Size 30 mm
Shape Rectangular
Net Weight 0.01 lbs
Gross Weight 0.01 lbs