Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MA1-8052 ABB Switches, 22MM BUTTON FLUSH BOOT
MA1-8052 ABB Switches, 22MM BUTTON FLUSH BOOT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MA1-8052 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Membrane For Compact Pushbutton Flush |
| Type |
Protective Membrane |
| For Use With |
Flush Pushbuttons |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.065 lbs |