SKT011409NC
Hammond Manufacturing Thermostats, SKT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKT011409NC

Hammond Manufacturing Thermostats, SKT Series

SKT011409NC

Hammond Manufacturing Thermostats, SKT Series
Thermostat, N/C, 30-140 Deg F
MFG Item Number
SKT011409NC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, SKT Series
Item #
SKT011409NC
Thermostat, N/C, 30-140 Deg F

SKT Series Information

  • Designed to provide air temperature control and monitoring in cabinets
  • Thermostat NC (Normally Closed) for the control of heaters and heater fans
  • Thermostat NO (Normally Open) for the control of cooling units, or for switching signal transmitters
  • Available in Fahrenheit or Celsius


Specifications

Specifications
Manufacturer Part Number SKT011409NC
Manufacturer Hammond Manufacturing
Product Series SKT
Family Series Hammond Manufacturing Thermostats, SKT Series
Description Thermostat, N/C, 30-140 Deg F
Voltage 250 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range 30-140 °F
Mounting DIN Rail
Connection 2-Pole Terminal
Enclosure Plastic
Protection Rating IP20
Application Heating and Cooling
Net Weight 1 lb
Gross Weight 0.2 lbs
Alternatives
17111000010
17111000010
Pfannenberg Thermostats, FLZ520 Series