SLB6
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLB6

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

SLB6

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
2 RGD SERVICE ENTRANCE ELBOW ALUM
MFG Item Number
SLB6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, CONDULET Series
Item #
SLB6
2 RGD SERVICE ENTRANCE ELBOW ALUM

CONDULET Series Information

  • Covers and Gaskets Furnished
  • Copper Free Aluminum Material
  • Compact Overall Size and Short Hubs

Specifications

Specifications
Manufacturer Part Number SLB6
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series SLB service entrance elbow, Aluminum, Gasketed, 2
Shape SLB
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location No
Net Weight 1.92 lbs
Gross Weight 1.92 lbs
Alternatives
59520
59520
Halex Conduit Outlet Bodies