Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMR2490-6 Crydom Relays, SMR Series, Panel Mount SSR
MFG Item Number
SMR2490-6
SMR2490-6 Crydom Relays, SMR Series, Panel Mount SSR
MFG Item Number
SMR2490-6
This item cannot be canceled or returned
Description
- System monitoring solid‑state relay
- Ratings from 25A to 90A @ 60‑280 V AC
- DC control
- LED status indicators
- Alarm output signal
- Inverting or non‑inverting input
- Normally open or normally closed alarm output
Specifications
Specifications
| Manufacturer Part Number |
SMR2490-6 |
| Manufacturer |
Crydom |
| Product Series |
SMR |
| Family Series |
Crydom Relays, SMR Series |
| Description |
Panel Mount SSR |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
8-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
60-280 VAC |
| Nominal Output Voltage |
208 VAC, 120 VAC, 240 VAC |
| Current Rating |
90 A |
| Transient Overvoltage |
600 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Comments |
Self Monitoring W/ Alarm Output |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.1875 lbs |
SMR2490-6
Crydom Relays, SMR Series