Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SPM120AAA100K |
|---|---|
| Manufacturer | Diversified Electronics |
| Family Series | Diversified Electronics Relays |
| Description | Single Seal Failure Alarm, 120VAC, 4.7K-100K Ohm Sensitivity, 11-Pin Circular Base |
| Function | Seal Failure Detector |
| Coil Voltage | 120 VAC |
| Output Configuration | DPDT |
| Output | 10 A @ 250 VAC |
| Approvals | cURus |
| Comments | Single Channel |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |